Zoro Homepage

Piston Plug, 1.75" Hole Dia

  • Mfr # PFC1691580

  • Zoro # G312648300


product price: $360.99
/pk 10, $36.10/ea
Free Shipping & Returns

Key Features

Thread Size
#11
Compatible Hole Diameter
1.75 in
Product Type
Piston Plug
Compatible Rod Thread Size
1 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFC1691580
Zoro #
G312648300
UPC #
075352310381
Country of Origin
China

Dimensions

Thread Size
#11
Compatible Hole Diameter
1.75 in
Compatible Rod Thread Size
1 1/2"

Details

Item
Piston Plug
Product Type
Piston Plug

Description

Piston Plug, Product Type Piston Plug, Compatible Rod Thread Size 1 1/2 In., Compatible Hole Diameter 1.75 in, Thread Size #11, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.