Screw Anchor, 1/4 in Dia., Flat, 3 1/4 in L, Stainless Steel Climaseal, 100 PK
- Mfr # 3377907
- Zoro # G611208991
product price:Â
$
146.99
/pk of 100, $1.47/ea
Free Shipping & Returns
Key Features
Compatible Material
Brick, Concrete, Masonry
Material
Stainless Steel
Finish
Climaseal(TM)
Head Type
Flat
Drive Type
Phillips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3377907
- Zoro #
- G611208991
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Screw Anchor
- Compatible Material
- Brick, Concrete, Masonry
- Material
- Stainless Steel
- Finish
- Climaseal(TM)
- Head Type
- Flat
- Drive Type
- Phillips
- Ultimate Shear Strength (4,000 psi Concrete)
- 1,670 lb
- Ultimate Tension Strength (4,000 psi Concrete)
- 2,380 lb
- System of Measurement
- Inch
- Screw Anchor Type
- Screw Anchor
- Removable
- Removable
- Features
- Star Recess, Underhead Ribs
- Thread Direction
- Right Hand
- Includes
- Bit
- Material Grade/Class
- 410
- Tip Type
- Drilling
- Maximum Ultimate Tension Strength
- 2,770 lb
- Maximum Ultimate Shear Strength
- 1,670 lb
- Shell Material
- Stainless Steel
Dimensions
- Anchor Diameter
- 1/4 in
- Overall Length
- 3 1/4 in
- Drill Bit Size
- 3/16 in
- Minimum Installation Depth
- 1 in
- Screw Size
- 1/4 in
- Thread Size
- 1/4"-15
- Thread Length
- 2 1/4 in
- Body Length
- 3 1/4 in
- Head Width
- 0.471 in
- Maximum Material Thickness
- 2 1/4 in
- Head Diameter
- 0.471 in
- Head Height
- 0.208 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
- Fits Chest Size
- Star Recess, Underhead Ribs
Description
Screw Anchor, Anchor Diameter 1/4 in, Screw Size 1/4 in, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Head Type Flat, Head Width 0.471 in, Head Diameter 0.471 in, Head Height 0.208 in, Drive Type Phillips, Material Stainless Steel, Material Grade/Class 410, Removable Removable, Compatible Material Brick, Concrete, Masonry, Drill Bit Size 3/16 in, Screw Anchor Type Screw Anchor, System of Measurement Inch, Includes Bit, Maximum Material Thickness 2 1/4 in
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.