Plastic Caps, Plastic, PK20
Mfr # DXLPK741
Zoro # G7422965
product price: $20.99
/pk 20, $1.05/eaKey Features
Overall Height
8.8 in
Overall Width
4.3 in
Includes
Plastic Caps
Overall Length
1.6 in
For Use With
Extension Ladders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXLPK741
Zoro #
G7422965
UPC #
728865117267
Country of Origin
Mexico
Dimensions
Overall Height
8.8 in
Overall Width
4.3 in
Overall Length
1.6 in
Compatible Tube Size
1.6 in
Overall Diameter
1.9 in
Details
Includes
Plastic Caps
Item
Plastic Caps
For Use With
Extension Ladders
Material
Plastic
Finish
Black
Color
Black
Compatible with Series
DXL3020-XXPT
Compatible Ladder Type
Extension Ladders
Compatible with Manufacturer Model Number
DXL3020-16PT, DXL3020-20PT, DXL3020-24PT, DXL3020-28PT, DXL3020-32PT, DXL3020-36PT, DXL3020-40PT
Load Capacity - Maximum
300 lb
Product Type
End Cap
Compatible Manufacturer Model Number
DXL3020-16PT, DXL3020-20PT, DXL3020-24PT, DXL3020-28PT, DXL3020-32PT, DXL3020-36PT, DXL3020-40PT
Compatible Manufacturer Part Number
DXL3020-16PT, DXL3020-20PT, DXL3020-24PT, DXL3020-28PT, DXL3020-32PT, DXL3020-36PT, DXL3020-40PT
Compatible with Manufacturer Model No.
DXL3020-16PT, DXL3020-20PT, DXL3020-24PT, DXL3020-28PT, DXL3020-32PT, DXL3020-36PT, DXL3020-40PT
Compatible with Mfr. Model No.
DXL3020-16PT, DXL3020-20PT, DXL3020-24PT, DXL3020-28PT, DXL3020-32PT, DXL3020-36PT, DXL3020-40PT
For Use with Mfr Model Number
DXL3020-16PT, DXL3020-20PT, DXL3020-24PT, DXL3020-28PT, DXL3020-32PT, DXL3020-36PT, DXL3020-40PT
For Use With Mfr. Model Number
DXL3020-16PT, DXL3020-20PT, DXL3020-24PT, DXL3020-28PT, DXL3020-32PT, DXL3020-36PT, DXL3020-40PT
Compatible Pump Manufacturer Part Number
DXL3020-16PT, DXL3020-20PT, DXL3020-24PT, DXL3020-28PT, DXL3020-32PT, DXL3020-36PT, DXL3020-40PT
Compatible Mfr. Model Number
DXL3020-16PT, DXL3020-20PT, DXL3020-24PT, DXL3020-28PT, DXL3020-32PT, DXL3020-36PT, DXL3020-40PT
Description
Plastic caps, Used On Extension Ladder Rungs, Construction Heavy Duty, Material Plastic, Finish Black, Inside Dia. 2 In, Function Wind Noise Prevention, For Use With Extension Ladders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.