Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pole Pruner and Battery, 20V MAX, Cordless

  • Mfr # DCPPR320D1

  • Zoro # G215380017


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1-1/2 in
Bare Tool/Battery Included
Battery Included
Battery Capacity
2.0 Ah
Voltage
20 V
Battery Platform
20V MAX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCPPR320D1
Zoro #
G215380017
UPC #
0885911984836
Country of Origin
China

Details

Cutting Capacity
1-1/2 in
Bare Tool/Battery Included
Battery Included
Item
Pole Pruner
Battery Capacity
2.0 Ah
Voltage
20 V
Battery Platform
20V MAX
Charger Model Number
DCB107
Battery Model Number
DCB203
Number of Batteries Included
1
Number of Chargers Included
1
Power Source
Cordless

Description

Pole Pruner and Battery, Battery Platform 20V MAX, Cutting Capacity 1 1/2 in, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 2.0 Ah, Voltage 20 V DC, Power Source Cordless, Battery Model Number DCB203

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.