Zoro Homepage

Pole Saw Attachment

  • Mfr # DWOAS6PS

  • Zoro # G900404158


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Overall Length
44 13/16 in
Material
Metal
Features
Auto-Oiling 8 in. Bar-and-Chain Stays Lubricated, Built-in Branch Hook to Aid in Pulling Down Cut Branches, DEWALT(R) Universal Attachment, For Hard-to-Reach Areas
For Use With
DEWALT(R)
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWOAS6PS
Zoro #
G900404158
UPC #
885911735704
Country of Origin
Mexico

Dimensions

Overall Length
44 13/16 in
Width
8 in
Diameter
1 5/16 in
Overall Width
8 in
Overall Height
6 1/4 in

Details

Material
Metal
Features
Auto-Oiling 8 in. Bar-and-Chain Stays Lubricated, Built-in Branch Hook to Aid in Pulling Down Cut Branches, DEWALT(R) Universal Attachment, For Hard-to-Reach Areas
For Use With
DEWALT(R)
Item
Pole Saw Attachment
Includes
Extension Pole; Oil; Sheath; Shoulder Strap; Tensioning Wrench
Color
Black; Yellow
Shop By
New Products
Product Type
Pole Saw Attachment
Compatible Product Type
DEWALT(R)

Description

The DEWALT DWOAS6PS Pole Saw Attachment is an add-on compatible with select DEWALT power heads.


This attachment enables pole saw functionality when used with compatible tools, offering extended reach and trimming ability. It features an 8 in. bar-and-chain that provides automatic lubrication to the bar-and-chain during operation.


Key Features of the DEWALT DWOAS6PS Pole Saw Attachment:

  • Compatible with select DEWALT power heads within the attachment-capable system.

  • 8 in. bar-and-chain features automatic oiling.

  • Includes extension pole to increase total length.

  • Built-in branch hook

  • Included accessories for setup and maintenance: extension pole, oil, sheath, shoulder strap, and tensioning wrench.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.