Pole Saw/Pole Hedge Combo Kit
- Mfr # DCKO86P1
- Zoro # G823356022
product price:Â
$
319.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Pole Saw Bar Length
8 in
Battery Platform
20V MAX*
Voltage
20 V
Battery Capacity
5.0 Ah
Hedge Trimmer Blade Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCKO86P1
- Zoro #
- G823356022
- UPC #
- 0198706058415
- Country of Origin
- China
Dimensions
- Pole Saw Bar Length
- 8 in
- Hedge Trimmer Blade Length
- 22 in
Details
- Item
- Pole Saw/Pole Hedge Combo Kit
- Battery Platform
- 20V MAX*
- Voltage
- 20 V
- Battery Capacity
- 5.0 Ah
- Number of Batteries Included
- 1
Description
Pole Saw/Pole Hedge Combo Kit, Battery Platform 20V MAX*, Hedge Trimmer Blade Length 22 in, Pole Saw Bar Length 8 in, Number of Batteries Included 1, Battery Capacity 5.0 Ah
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.