Dewalt
Portable Band Saw, 20V DC, 32 7/8 in Blade Length
Mfr # DCS371B/ DCB205CK
Zoro # G2613998
original price:
$547.99
41% off
Free Shipping & Returns
$319.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Blade Length 32 7/8 in
- Surface Ft. per Min. Low 0
- Surface Ft. per Min. High 570
- Cordless Tool Battery Type Li-Ion
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cable, C31 Iw 3/8 X 50' (87577)
- WESTWARD Bolt Cutter, 14 in L, 3/16 in Cap (22UN79)
- BON TOOL Edger Curvend 6" X 3" 3/8"r 1/2"l Wood Handle (22-343)
- TEKTON 3/8 Inch Drive x 1/2 Inch 6-Point Socket (SHD12013)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376B)
- DEWALT Portable Band Saw, 20V DC, 32 7/8 in Blade Length (DCS371P1, DCB205)
- DEWALT Deep Cut Band Saw Kit (DWM120K)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374B/ DCB205CK)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376B/DCB205CK)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS374P2)
- MILWAUKEE TOOL Portable Band Saw, 12V DC, 27 in Blade Length (2429-20, 48-11-2420)
- Dewalt Power Saws