Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Compressor, 120/240V, 20 gal.

  • Mfr # DXCMPA1982054

  • Zoro # G0330009


product price: $908.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Tank Size
20 gal.
Voltage
120/240V
Max. Pressure
155 psi
Phase
Single
Includes
Pump is shipped full of oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXCMPA1982054
Zoro #
G0330009
UPC #
846212007662
Country of Origin
United States

Dimensions

Tank Size
20 gal.
Overall Length
32.73 in
Overall Height
30.63 in
Overall Width
22.18 in
Air Tank Size
20 gal

Details

Voltage
120/240V
Max. Pressure
155 psi
Phase
Single
Includes
Pump is shipped full of oil
Compressor Type
Belt Drive Compressor
Weight
166 lb
Standards
CSA Certified to UL1450
Item
Portable Compressor
Free Air CFM @ 90 PSI - Air Compressor
1.0
Lubrication Type
Splash Lubricated; Synthetic Oil
Motor Type
Capacitor Start/Capacitor Run
Cylinder Material
Cast Iron
Number of Stages
1
Current Rating
15.0 A
Maximum Speed
3,450 RPM
Output Power
1.9 hp
Air Tank Style
Horizontal
Pump Type
Reciprocating
Control Type
Pressure Switch
Sound Level
76 dBA
Valve Type
Reed
Number of Cylinders
2
Maximum Operating Pressure
155 psi
Valve Material
Stainless Steel
Input Voltage
120V AC
Free Air Flow Rate
5.7 cfm
Free Air Flow Rate @ Maximum Pressure
4.4 cfm @ 155 psi
Electrical Connection
Power Cord with Plug
Enclosure Type
Open Drip Proof
Duty Cycle
Intermittent
Enclosure Rating
NEMA 1
Thermal Protection
Manual Reset
Average Pump Life
1,500 hr

Description

DEWALT's 20 Gal. Air Compressor features a cast iron, twin-cylinder, oil-lubricated pump. This includes a 1-piece cast iron crankcase, thermally stable cast iron cylinder body, aluminum head and valve plate, automotive style ball bearings, durable Swedish stainless steel reed valves, oil level sight glass, easily accessible oil fill and a 12 in. cast iron balanced flywheel. The compressor has a heavy-duty induction motor for maximum performance and efficiency with 1.9 RHP. This dual voltage motor is wired for a standard 120-volt outlet and can also be converted for 240-volt applications.


  • • 7 CFM at 40 psi and 5.7 CFM at 90 psi

  • • 155 max psi for optimum tool performance

  • • 20-gallon portable tank with pre-attached pneumatic tires for maximum portability

Additional Features:


  • • Equipped with quick-set regulator, tank, working pressure gauges and on/off switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.