Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 20 PK
Mfr # 7444SD2-PWR
Zoro # G8723102
product price:Â $134.99
/pk 20, $6.75/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Sub-Brand
Power-Stud+ SD2
Material
Steel
Finish
Zinc Plated
Seismic Approved
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7444SD2-PWR
Zoro #
G8723102
UPC #
753527712986
Country of Origin
China
Dimensions
Anchor Diameter
3/4"
Overall Length
6-1/4"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
4-1/2"
Maximum Material Thickness
1"
Thread Length
4 in
Minimum Material Thickness
7 in
Washer Outside Diameter
1.4688 in
Nut Width
1.125 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 6 1/4 in, Thread Length 4 in, Material Steel, Material Grade/Class Medium Carbon, Finish Zinc Plated, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 4 1/2 in, Minimum Material Thickness 7 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.