Shop DEWALT

Power-Stud+- SD4 Wedge Anchor, 3/4" Dia., 5-1/2" L, Stainless Steel Stainless Steel, 20 PK

  • Mfr # 7342SD4-PWR
  • Zoro # G5354498

product price: 
$
641.99
/pk of 20, $32.10/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Compatible Material
Concrete
Anchor Diameter
3/4"
Sub-Brand
Power-Stud+- SD4
Material
Stainless Steel
Finish
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7342SD4-PWR
Zoro #
G5354498
UPC #
075352779331
Country of Origin
China
Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud+- SD4
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
Yes
ICC Approved for Cracked Concrete
Yes
Embedment In Concrete
3 3/8 in
Ultimate Shear (Lb.)
15,440 lb
Thread
Fully Threaded
Ultimate Tension in 3000 PSI Concrete (Lb.)
11,830 lb
Ultimate Tension (Lbs.)
19,760 lb
Ultimate Shear in 3000 PSI Concrete (Lb.)
15,440 lb
ICC Approved for Un-Cracked Concrete
Yes
Material Grade
304
Includes
Nut, Washer
Industry Standards
2012 IBC/IRC, 2015 IBC/IRC, 2018 IBC/IRC, 2021 IBC/IRC, ICC-ES ESR-2502
Wedge Anchor Type
Wedge Anchor
Thread Style
Fully Threaded
Thread Type
Coarse
Series
Power-Stud+ SD4
Maximum Installation Torque
110 ft-lb
System of Measurement
Inch
Material Grade/Class
18-8
Manufacturer Location
Globally Sourced
Minimum Installation Torque
110 ft-lb
Shell Material
Stainless Steel
ICC Approval Type
Cracked and Uncracked Concrete
Traction Material
Stainless Steel

Dimensions

Anchor Diameter
3/4"
Overall Length
5-1/2"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
4 1/2 in
Maximum Material Thickness
2-1/8"
Thread Length
3 1/8 in
Washer Outside Diameter
1.4688 in
Nut Width
1.125 in
Minimum Material Thickness
6 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 5 1/2 in, Thread Length 3 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 4 1/2 in, Minimum Material Thickness 6 in, Nut Width 1.125 in, Washer Outside Diameter 1.4688 in, Wedge Anchor Type Wedge Anchor, Seismic Approved Yes, ICC Approved for Cracked Concrete Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.