Power-Stud Wedge Anchor, 1/4" Dia., 3-1/4" L, Stainless Steel Stainless Steel, 100 PK

  • Mfr # 07604-PWR

  • Zoro # G5931237


product price:  $207.99
/pk 100, $2.08/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07604-PWR
Zoro #
G5931237
UPC #
075352076041
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
3-1/4"
Drill Bit Size
1/4 in
Thread Size
1/4"-20
Minimum Installation Depth
1-1/8"
Maximum Material Thickness
2-1/8"
Thread Length
2 1/4 in
Nut Width
0.4375 in
Washer Outside Diameter
0.625 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Shear (Lb.)
1,620 lb
ICC Approved for Un-Cracked Concrete
No
Thread
Fully Threaded
Embedment In Concrete
1 1/8 in
Material Grade
316
Ultimate Tension (Lbs.)
1,740 lb
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
Manufacturer Location
Globally Sourced
Minimum Installation Torque
8 ft-lb
Thread Type
Coarse
Series
Power-Stud
Thread Style
Fully Threaded
Maximum Installation Torque
8 ft-lb
Material Grade/Class
316
System of Measurement
Inch
Material Quality Standards
ASTM E-488

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1/4 in, Thread Size 1/4 In.-20, Overall Length 3 1/4 in, Thread Length 2 1/4 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Minimum Material Thickness Not Applicable, Nut Width 0.4375 in, Washer Outside Diameter 0.625 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.