Power-Stud Wedge Anchor, 3/4" Dia., 6-1/4" L, Stainless Steel Stainless Steel, 20 PK

  • Mfr # 07344-PWR

  • Zoro # G5927789


product price:  $298.99
/pk 20, $14.95/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07344-PWR
Zoro #
G5927789
UPC #
075352073446
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
6-1/4"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
3-3/8"
Maximum Material Thickness
2-7/8"
Thread Length
4 3/8 in
Washer Outside Diameter
2 in
Nut Width
1.125 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Thread
Fully Threaded
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
14,630 lb
Embedment In Concrete
3 3/8 in
Material Grade
304
Ultimate Shear (Lb.)
15,060 lb
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
Material Quality Standards
ASTM E-488
Maximum Installation Torque
175 ft-lb
Manufacturer Location
Globally Sourced
Series
Power-Stud
Minimum Installation Torque
175 ft-lb
Thread Type
Coarse
Thread Style
Fully Threaded
Material Grade/Class
18-8
System of Measurement
Inch

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 6 1/4 in, Thread Length 4 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness Not Applicable, Nut Width 1.125 in, Washer Outside Diameter 2 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.