Power-Stud Wedge Anchor, 3/4" Dia., 7" L, Stainless Steel Stainless Steel, 20 PK

  • Mfr # 07646-PWR

  • Zoro # G5934892


product price:  $497.99
/pk 20, $24.90/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07646-PWR
Zoro #
G5934892
UPC #
075352076461
Country of Origin
China

Dimensions

Anchor Diameter
3/4"
Overall Length
7"
Drill Bit Size
3/4 in
Thread Size
3/4"-10
Minimum Installation Depth
3-3/8"
Maximum Material Thickness
3-5/8"
Thread Length
5 1/8 in
Washer Outside Diameter
1.75 in
Nut Width
1.125 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Thread
Fully Threaded
Ultimate Tension (Lbs.)
14,630 lb
ICC Approved for Un-Cracked Concrete
No
Material Grade
316
Embedment In Concrete
3 3/8 in
Ultimate Shear (Lb.)
15,060 lb
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
Minimum Installation Torque
175 ft-lb
Thread Style
Fully Threaded
Series
Power-Stud
System of Measurement
Inch
Material Quality Standards
ASTM E-488
Material Grade/Class
316
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Maximum Installation Torque
175 ft-lb

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/4 in, Thread Size 3/4 In.-10, Overall Length 7 in, Thread Length 5 1/8 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/4 in, Minimum Installation Depth 3 3/8 in, Minimum Material Thickness Not Applicable, Nut Width 1.125 in, Washer Outside Diameter 1.75 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.