Power-Stud Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK
Mfr # 07316-PWR
Zoro # G5926781
CAD Available
product price:Â $153.99
/pk 50, $3.08/ea
Free Shipping & Returns
Key Features
CAD Drawing
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07316-PWR
Zoro #
G5926781
UPC #
075352073163
Country of Origin
China
Dimensions
Anchor Diameter
3/8"
Overall Length
5"
Drill Bit Size
3/8"
Thread Size
3/8"-16
Minimum Installation Depth
1-5/8"
Maximum Material Thickness
3-3/8"
Thread Length
3 1/8 in
Nut Width
0.5625 in
Washer Outside Diameter
0.8125 in
Description
Wedge Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Thread Size 3/8 In.-16, Overall Length 5 in, Thread Length 3 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 3/8 in, Minimum Installation Depth 1 5/8 in, Minimum Material Thickness Not Applicable, Nut Width 0.5625 in, Washer Outside Diameter 0.8125 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.