Power-Stud Wedge Anchor, 5/8" Dia., 8-1/2" L, Stainless Steel Stainless Steel, 25 PK

  • Mfr # 07638-PWR

  • Zoro # G5917639


product price:  $488.99
/pk 25, $19.56/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07638-PWR
Zoro #
G5917639
UPC #
075352076386
Country of Origin
China

Dimensions

Anchor Diameter
5/8"
Overall Length
8-1/2"
Drill Bit Size
5/8 in
Thread Size
5/8"-11
Minimum Installation Depth
2-3/4"
Maximum Material Thickness
5-3/4"
Thread Length
7 in
Washer Outside Diameter
1.5 in
Nut Width
0.9375 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Ultimate Shear (Lb.)
11,900 lb
Ultimate Tension (Lbs.)
13,495 lb
ICC Approved for Un-Cracked Concrete
No
Material Grade
316
Embedment In Concrete
2 3/4 in
Thread
Fully Threaded
Industry Standards
GSA Spec CID A-A-1923A Type 4, UL Listed
Wedge Anchor Type
Wedge Anchor
Series
Power-Stud
Manufacturer Location
Globally Sourced
Maximum Installation Torque
90 ft-lb
Material Grade/Class
316
Thread Type
Coarse
System of Measurement
Inch
Minimum Installation Torque
90 ft-lb
Thread Style
Fully Threaded
Material Quality Standards
ASTM E-488

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 5/8 in, Thread Size 5/8 In.-11, Overall Length 8 1/2 in, Thread Length 7 in, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Compatible Material Concrete, Drill Bit Size 5/8 in, Minimum Installation Depth 2 3/4 in, Minimum Material Thickness Not Applicable, Nut Width 0.9375 in, Washer Outside Diameter 1.5 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.