Drive Nail Drive Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK

  • Mfr # 03272-PWR

  • Zoro # G8723617


product price:  $28.79
/pk 100, $0.29/ea

Key Features

Compatible Material
Concrete
Sub-Brand
Drive
Material
Steel
Finish
Zinc Plated
Drill Bit Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03272-PWR
Zoro #
G8723617
UPC #
753520327262
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
2"
Drill Bit Size
1/4"
Minimum Installation Depth
1-1/8"
Shank Length
2 in
Head Diameter
0.5 in
Head Height
0.140625 in

Details

Item
Nail Drive Anchor
Compatible Material
Concrete
Sub-Brand
Drive
Material
Steel
Finish
Zinc Plated
Industry Standards
FM Global (Factory Mutual) J.I. OK4A9.AH, Underwriters Laboratory (UL Listed), VFXT. EX1289
Pin Material
Steel
Anchor Head Style
Flat
Head Style
Flat
Pin Anchor Type
Pre-Expanded Anchor
System of Measurement
Inch
Material Quality Standards
ASTM E488
Material Grade/Class
Heat Treated
Drive Pin Anchor Type
Steel Drive Anchors
Removable
Permanent
Manufacturer Location
Globally Sourced
Head Type
Flat
Series
Drive
Features
Tamperproof
Anchor Material
Steel

Description

Pre-Expanded Anchor, Anchor Diameter 1/4 in, Overall Length 2 in, Anchor Material Steel, Finish Zinc Plated, Head Type Flat, Head Height 0.140625 in, Head Diameter 0.5 in, Drill Bit Size 1/4 in, Minimum Installation Depth 1 1/8 in, Drive Pin Anchor Type Steel Drive Anchors, Compatible Material Concrete, Wood, Material Grade/Class Heat Treated, Removable Permanent, System of Measurement Inch, Manufacturer Location Globally Sourced, Features Tamperproof, Industry Standards UL Listed VFXT. EX1289

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.