Standard IPS Press Ring For 1-1/4 in Carbon Steel/Black Iron Pipe, Black Galvanized

  • Mfr # DCE203114

  • Zoro # G306155586


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Carbon Steel
Compatible Pipe Size
1/2 in to 1-1/4 in
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Viega MegaPress
Compatible Press Tool Type
Extended, Standard
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE203114
Zoro #
G306155586
UPC #
885911791038
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1/2 in to 1-1/4 in
Manufacturer Warranty Length
1 yr Free Service Contract, 3 yr Limited Warranty, 90 day

Details

Compatible Material Type
Carbon Steel
Compatible Fitting System
Elkhart PowerPress, Nibco BenchPress, Viega MegaPress
Compatible Press Tool Type
Extended, Standard
Item
Press Jaw
Material
Galvanized Steel
Compatible Tool Manufacturer Part Number
DCE200

Description

Press Jaw, Product Type Rings, Compatible Fitting System Elkhart PowerPress, Nibco BenchPress, Viega MegaPress, Compatible Material Type Carbon Steel, Compatible Pipe Size 1 1/4 in, Kit Pipe or Tubing Sizes Included 1 1/4 in, Material Galvanized Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Manufacturer Part Number DCE200, Manufacturer Warranty Length 1 yr Free Service Contract, 3 yr Limited Warranty, 90 day, Maximum Compatible Pipe Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.