Press Jaw Kit, 23.06 in L, Steel, Standard
- Mfr # DCE201K
- Zoro # G423933326
product price:Â
$
3,178.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material Type
Copper, Stainless Steel
Material
Steel
Overall Length
23.06 in
Manufacturer Warranty Length
1 yr (Free Service), 3 yr Limited, 90 Days (Satisfaction Guaranteed)
Maximum Compatible Pipe Size
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE201K
- Zoro #
- G423933326
- UPC #
- 0885911795807
- Country of Origin
- Germany
Dimensions
- Overall Length
- 23.06 in
- Manufacturer Warranty Length
- 1 yr (Free Service), 3 yr Limited, 90 Days (Satisfaction Guaranteed)
- Maximum Compatible Pipe Size
- 4 in
- Compatible Pipe Size
- 2 1/2 in, 3 in, 4 in
- Kit Pipe or Tubing Sizes Included
- 2 1/2 in, 3 in, 4 in
- Minimum Compatible Pipe Size
- 2 1/2 in
- Wire Rope Length
- 23.06 in
- Length
- 23.06 in
- For Pipe Size - Maximum
- 4 in
- For Pipe Size
- 2 1/2 in, 3 in, 4 in
- For Pipe Size - Minimum
- 2 1/2 in
Details
- Item
- Press Jaw Kit
- Compatible Material Type
- Copper, Stainless Steel
- Material
- Steel
- Compatible Tool Manufacturer Part Number
- DCE200
- Compatible Press Tool Type
- Standard
- Compatible Fitting System
- Apollo XLC Press, Mueller Streamline XLC Press, NIBCO Press XLC, Viega ProPress XL-C
- Includes
- DCE201212 Ring for 2 1/2 in, DCE201300 Ring for 3 in, DCE201400 Ring for 4 in
- For Press Tool Type
- Standard
- Product Type
- Press Ring Kit
- For Fitting System
- Apollo XLC Press, Streamline(R), NIBCO, Viega ProPress XL
- Kit Contents
- (3) RIngs
- For Workpiece Material
- Copper, Stainless Steel
Description
Press Jaw Kit,23.06 in L,Steel,Standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.