Press Jaw Kit, 23.22 in L, Steel, Standard
- Mfr # DCE202K
- Zoro # G423933838
product price:Â
$
834.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Material Type
Carbon Steel
Maximum Compatible Pipe Size
1 in
Material
Steel
Includes
DCE202012 Jaw for 1/2 in, DCE202034 Jaw for 3/4 in, DCE202100 Jaw for 1 in
Overall Length
23.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCE202K
- Zoro #
- G423933838
- UPC #
- 0885911791014
- Country of Origin
- Germany
- Item
- Press Jaw Kit
- Compatible Material Type
- Carbon Steel
- Material
- Steel
- Includes
- DCE202012 Jaw for 1/2 in, DCE202034 Jaw for 3/4 in, DCE202100 Jaw for 1 in
- Compatible Fitting System
- Apollo PowerPress, Carbon Steel Press Systems, NIBCO BenchPress, Streamline(R) Carbon Steel, Viega MegaPress
- Compatible Tool Manufacturer Part Number
- DCE200
- Compatible Press Tool Type
- Standard
- For Press Tool Type
- Standard
- Kit Contents
- DCE202012 Jaw for 1/2 in, DCE202034 Jaw for 3/4 in, DCE202100 Jaw for 1 in
- For Workpiece Material
- Carbon Steel
- Product Type
- Press Jaw
- For Fitting System
- Apollo PowerPress, Carbon Steel Press Systems, NIBCO BenchPress, Streamline(R) Carbon Steel, Viega MegaPress
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Maximum Compatible Pipe Size
- 1 in
- Overall Length
- 23.22 in
- Minimum Compatible Pipe Size
- 1/2 in
- Kit Pipe or Tubing Sizes Included
- 1 in, 1/2 in, 3/4 in
- Manufacturer Warranty Length
- 1 yr (Free Service), 3 yr Limited, 90 Days (Satisfaction Guaranteed)
- Compatible Pipe Size
- 1 in, 1/2 in, 3/4 in
- Wire Rope Length
- 23.22 in
- Length
- 23.22 in
- Pipe or Tubing Sizes Included
- 1 in, 1/2 in, 3/4 in
- For Pipe Size
- 1 in, 1/2 in, 3/4 in
- For Pipe Size - Minimum
- 1/2 in
- For Pipe Size - Maximum
- 1 in
Description
Press Jaw Kit, Product Type Press Jaw, Compatible Fitting System Apollo PowerPress, Carbon Steel Press Systems, NIBCO BenchPress, Streamline(R) Carbon Steel, Viega MegaPress, Compatible Material Type Carbon Steel, Compatible Pipe Size 1 in, 1/2 in, 3/4 in, Kit Pipe or Tubing Sizes Included 1 in, 1/2 in, 3/4 in, Material Steel, Compatible Press Tool Type Standard, Compatible Tool Manufacturer Part Number DCE200, Includes DCE202012 Jaw for 1/2 in, DCE202034 Jaw for 3/4 in, DCE202100 Jaw for 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.