Shop DEWALT
See all product information
Create Account
Press Jaw Kit, Steel, Compact
Mfr # DCE217K
Zoro # G223933861
product price:Â
$
2,682.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Fitting System
Maxipro, Zoomlock MAX
Compatible Pipe Size
1 1/8 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
Includes
1 1/8 in Jaw, 1/2 in Jaw, 1/4 in Jaw, 3/4 in Jaw, 3/8 in Jaw, 5/8 in Jaw, 7/8 in Jaw
Compatible Press Tool Type
Compact
Kit Pipe or Tubing Sizes Included
1 1/8 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCE217K
- Zoro #
- G223933861
- UPC #
- 0198706064690
- Country of Origin
- Germany
Dimensions
- Compatible Pipe Size
- 1 1/8 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Kit Pipe or Tubing Sizes Included
- 1 1/8 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Manufacturer Warranty Length
- 2 yr
Details
- Item
- Press Jaw Kit
- Compatible Fitting System
- Maxipro, Zoomlock MAX
- Includes
- 1 1/8 in Jaw, 1/2 in Jaw, 1/4 in Jaw, 3/4 in Jaw, 3/8 in Jaw, 5/8 in Jaw, 7/8 in Jaw
- Compatible Press Tool Type
- Compact
- Material
- Steel
- Compatible Material Type
- ACR Copper
- Compatible Tool Manufacturer Part Number
- DCE210
Description
Press Jaw Kit, Product Type Press Jaws Kit, Compatible Fitting System Maxipro, Zoomlock MAX, Compatible Material Type ACR Copper, Compatible Pipe Size 1 1/8 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in, Kit Pipe or Tubing Sizes Included 1 1/8 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number DCE210, Includes 1 1/8 in Jaw, 1/2 in Jaw, 1/4 in Jaw, 3/4 in Jaw, 3/8 in Jaw, 5/8 in Jaw, 7/8 in Jaw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.