Shop DEWALT
See all product information
Create Account
Press Jaw, Steel, Compact
- Mfr # DCE217034
- Zoro # G623516787
product price:Â
$
395.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Tool Manufacturer Part Number
DCE210
Compatible Press Tool Type
Compact
Compatible Pipe Size
3/4 in
Compatible Material Type
Copper
Compatible Fitting System
MaxiPro(R), ZoomLock(R) MAX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCE217034
- Zoro #
- G623516787
- UPC #
- 0198706064744
- Country of Origin
- Germany
- Compatible Tool Manufacturer Part Number
- DCE210
- Compatible Press Tool Type
- Compact
- Compatible Material Type
- Copper
- Item
- Press Jaw
- Compatible Fitting System
- MaxiPro(R), ZoomLock(R) MAX
- Material
- Steel
- For Fitting System
- MaxiPro(R), ZoomLock(R) MAX
- Product Type
- Press Jaw
- For Workpiece Material
- Copper
- For Press Tool Type
- Compact
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Compatible Pipe Size
- 3/4 in
- Kit Pipe or Tubing Sizes Included
- 3/4 in
- Manufacturer Warranty Length
- 2 yr
- Overall Length
- 7.53 in
- Pipe or Tubing Sizes Included
- 3/4 in
- For Pipe Size
- 3/4 in
- Length
- 7.53 in
Description
Press Jaw, Product Type Press Jaw, Compatible Fitting System MaxiPro(R), ZoomLock(R) MAX, Compatible Material Type Copper, Compatible Pipe Size 3/4 in, Kit Pipe or Tubing Sizes Included 3/4 in, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number DCE210, Manufacturer Warranty Length 2 yr, Overall Length 7.53 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.