Shop DEWALT
See all product information
Create Account
Press Jaw, Steel, Compact
- Mfr # DCE217118
- Zoro # G323516629
product price:Â
$
435.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Press Tool Type
Compact
Kit Pipe or Tubing Sizes Included
1 1/8 in
Compatible Material Type
Copper
Material
Steel
Manufacturer Warranty Length
2 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCE217118
- Zoro #
- G323516629
- UPC #
- 0198706064706
- Country of Origin
- Germany
- Compatible Press Tool Type
- Compact
- Item
- Press Jaw
- Compatible Material Type
- Copper
- Material
- Steel
- Compatible Tool Manufacturer Part Number
- DCE210
- Compatible Fitting System
- MaxiPro(R), ZoomLock(R) MAX
- For Fitting System
- MaxiPro(R), ZoomLock(R) MAX
- Product Type
- Press Jaw
- For Press Tool Type
- Compact
- For Workpiece Material
- Copper
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Kit Pipe or Tubing Sizes Included
- 1 1/8 in
- Manufacturer Warranty Length
- 2 yr
- Compatible Pipe Size
- 1 1/8 in
- Overall Length
- 7.53 in
- Pipe or Tubing Sizes Included
- 1 1/8 in
- For Pipe Size
- 1 1/8 in
- Length
- 7.53 in
Description
Press Jaw, Product Type Press Jaw, Compatible Fitting System MaxiPro(R), ZoomLock(R) MAX, Compatible Material Type Copper, Compatible Pipe Size 1 1/8 in, Kit Pipe or Tubing Sizes Included 1 1/8 in, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number DCE210, Manufacturer Warranty Length 2 yr, Overall Length 7.53 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.