Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard CTS Press Jaws & Rings For 1 in Copper/Stainless, Black Galvanized

  • Mfr # DCE200100

  • Zoro # G109559772


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
1 in
Compatible Fitting System
Professional-Grade Press
Compatible Press Tool Type
Standard
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE200100
Zoro #
G109559772
UPC #
885911643498
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1 in
Overall Length
7.2 in
Manufacturer Warranty Length
3 yr Limited

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
Professional-Grade Press
Compatible Press Tool Type
Standard
Item
Press Jaws
Material
Stainless Steel
Compatible Tool Manufacturer Part Number
DCE200

Description

Press Jaws, Product Type Jaws and Rings, Compatible Fitting System Professional-Grade Press, Compatible Material Type Copper, Stainless Steel, Compatible Pipe Size 1 in, Kit Pipe or Tubing Sizes Included 1 in, Material Stainless Steel, Compatible Press Tool Type Standard, Compatible Tool Manufacturer Part Number DCE200, Manufacturer Warranty Length 3 yr Limited, Maximum Compatible Pipe Size 1 in, Minimum Compatible Pipe Size 1 in, Overall Length 7.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.