Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard CTS Press Jaws & Rings For 3/4 in Copper/Stainless, Black Galvanized

  • Mfr # DCE200034

  • Zoro # G509559754


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
3/4 in
Compatible Fitting System
Professional-Grade Press
Compatible Press Tool Type
Standard
Manufacturer Warranty Length
3 yr Limited
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE200034
Zoro #
G509559754
UPC #
885911643481
Country of Origin
Germany

Dimensions

Compatible Pipe Size
3/4 in
Manufacturer Warranty Length
3 yr Limited
Overall Length
6.6 in

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
Professional-Grade Press
Compatible Press Tool Type
Standard
Item
Press Jaws
Compatible Tool Manufacturer Part Number
DCE200
Material
Stainless Steel

Description

Built for use with copper and stainless steel, these hard-wearing 1/2 in. to 4 in. Standard Copper Tube Size CTS Jaws and Press Rings deliver evenly distributed force for consistent results while maintaining long-lasting durability. A galvanized, black surface coating helps defend against the buildup of rust. The versatile press jaws and rings are manufactured to work with the DEWALT® 20V MAX* Press Tool (DCE200—sold separately) and are compatible with most professional-grade press fitting brands.


  • • Flexible Pressing Capacity - Press 1/2 in. to 4 in. copper and stainless steel

  • • High Endurance And Corrosion Protection - With black, galvanized coating

  • • Adaptable Compatibility - Compatible with most professional-grade press fitting systems

  • • Flexible Pressing Capacity - Press 1/2 in. to 4 in. copper and stainless steel

  • • High Endurance And Corrosion Protection - With black, galvanized coating

  • • Adaptable Compatibility - Compatible with most professional-grade press fitting systems

Designed for:


  • • Pressing Copper Tubing

  • • * Maximum initial battery voltage (measured without a workload) is 12 and 20 volts. Nominal voltage is 10.8 and 18 volts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.