Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact CTS Press Jaw For 1-1/4 in Copper/Stainless Pipe, Gray Galvanized

  • Mfr # DCE210114

  • Zoro # G912120688


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
1-1/4 in
Compatible Fitting System
CTS Press, Mueller Streamline PRS, Nibco PressApollo Press, Viega ProPress
Compatible Press Tool Type
Compact
Compatible Tool Manufacturer Part Number
DCE210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCE210114
Zoro #
G912120688
UPC #
885911796088
Country of Origin
Germany

Dimensions

Compatible Pipe Size
1-1/4 in
Manufacturer Warranty Length
3 yr Limited

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
CTS Press, Mueller Streamline PRS, Nibco PressApollo Press, Viega ProPress
Compatible Press Tool Type
Compact
Item
Press Jaws
Compatible Tool Manufacturer Part Number
DCE210
Material
Steel

Description

Press Jaws, Product Type Jaw, Compatible Fitting System CTS Press, Mueller Streamline PRS, Nibco PressApollo Press, Viega ProPress, Compatible Material Type Copper, Stainless Steel, Compatible Pipe Size 1 1/4 in, Kit Pipe or Tubing Sizes Included 1 1/4 in, Material Steel, Compatible Press Tool Type Compact, Compatible Tool Manufacturer Part Number DCE210, Manufacturer Warranty Length 3 yr Limited, Maximum Compatible Pipe Size 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.