Zoro Homepage

Pressure Relief Valve; 200 PSI ASME

  • Mfr # DXCM136-0007

  • Zoro # G505312599


product price: $16.39
/ea

Key Features

Body Material
Brass
Max. Pressure (PSI)
200 psi
Outlet Port (In.)
1/4 in. NPT
Inlet Port (In.)
1/4 in. NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXCM136-0007
Zoro #
G505312599
UPC #
846212074657
Country of Origin
China

Details

Body Material
Brass
Max. Pressure (PSI)
200 psi
Outlet Port (In.)
1/4 in. NPT
Inlet Port (In.)
1/4 in. NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.