Shop DEWALT
See all product information
Create Account
Pry Bar, 3 3/8 in W, Straight
- Mfr # DWHT65106
- Zoro # G823720663
product price:Â
$
25.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tether Ready
No
End Style
Chisel
Overall Length
13 in
Features
7-in-1 Functionality: Drive, Strike, Pierce, Punch, Chip, Tune, and Shave for a Variety of Demolition Applications
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWHT65106
- Zoro #
- G823720663
- UPC #
- 0076174651065
- Country of Origin
- Taiwan, Province of China
- Item
- Pry Bar
- Tether Ready
- No
- End Style
- Chisel
- Features
- 7-in-1 Functionality: Drive, Strike, Pierce, Punch, Chip, Tune, and Shave for a Variety of Demolition Applications
- Insulated
- No
- Handle Material
- Plastic
- Finish
- Black Chrome
- Standards
- ASME B107.410-2008
Dimensions
- Overall Length
- 13 in
Description
Pry Bar, End Style Chisel, Bar Width 3 3/8 in, Overall Length 13 in, Number of Nail Slots 0, Bar Diameter 3/8 in, End Angle Style Straight, End Width 3/8 in, Tether Ready No, Non-Sparking No, Bar Material Steel, Features 7-in-1 Functionality: Drive, Strike, Pierce, Punch, Chip, Tune, and Shave for a Variety of Demolition Applications, Finish Black Chrome, Handle Material Plastic, Insulated No, Standards ASME B107.410-2008
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.