Shop GENIUS TOOLS
Create Account
14x18mm Dr. 24mm Open End Head
- Mfr # 141824
- Zoro # G923580297
product price:Â
$
32.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 141824
- Zoro #
- G923580297
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open Ended Wrench Head 24mm Size 14 x 18mm Drive Durable Steel Construction - 141824 Open-Ended Wrench Head This 24mm open-ended wrench head is built for torque handle fittings with a 14 x 18mm drive interface. It's designed for consistent engagement and reliable fit when paired with compatible torque handle systems, helping maintain controlled fastening and service work in professional environments. Manufactured from Chromium-vanadium Steel Alloy, it combines high strength with anti-corrosive properties for long-term durability. It also meets or exceeds ANSI standards, supporting dependable performance expectations for professional-grade hand tools. Key Benefits 24mm open-ended head sized for common fasteners and controlled torque work. 14 x 18mm drive interface fits compatible torque handles securely. Chromium-vanadium Steel Alloy delivers strength, durability, and anti-corrosive protection. Meets or exceeds ANSI standards for dependable professional tool performance. Professional-grade construction built to handle heavy use over time. SKU: 141824. Built to support precision fastening with a robust steel construction and standards-aligned manufacturing, this wrench head is a dependable choice for technicians who need a durable torque-handle fitting that holds up under repeated use and challenging shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.