This item is Discontinued.

Dewalt Pry Bar, 30" L, 6" W, 7/8" Dia. DWHT55292

Pry Bar, 30" L, 6" W, 7/8" Dia. (Discontinued)

  • Mfr # DWHT55292
  • Zoro # G6125318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT55292
Zoro #
G6125318
UPC #
076174552928
Country of Origin
Unknown

Dimensions

Overall Length
30 in
Overall Width
6 in
Dia.
7/8 in
Thickness
6 in
Bar Width
6 in
Bar Diameter
7/8 in

Details

Color
Black, Yellow
Features
Precision Ground Extra Wide Pry Edge, Integral Pivot Point Gives The User Additional Leverage for Those Hard to Move Pieces, Extra Wide Prying End, Striking Surface
Material
Steel
Pry Bar Sub-Category
Wrecking Bars
Standards
ASME
Item
Pry Bar
Tether Capable
Tether Capable
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Bar Material
Steel

Description

Pry Bar, Bar Width 6 in, Overall Length 30 in, Bar Diameter 7/8 in, Tether Ready No, Bar Material Steel, Features Precision Ground Extra Wide Pry Edge, Integral Pivot Point Gives The User Additional Leverage for Those Hard to Move Pieces, Extra Wide Prying End, Striking Surface, Standards ASME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.