This item is Discontinued.

No Product Image Available

Pry Bar, 30" L, 6" W, 7/8" Dia. (Discontinued)

  • Mfr # DWHT55292
  • Zoro # G716487086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWHT55292
Zoro #
G716487086
UPC #
076174552928
Country of Origin
Unknown

Description

Pry Bar, Bar Width 6 in, Overall Length 30 in, Bar Diameter 7/8 in, Tether Ready No, Bar Material Steel, Features Precision Ground Extra Wide Pry Edge, Integral Pivot Point Gives The User Additional Leverage for Those Hard to Move Pieces, Extra Wide Prying End, Striking Surface, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.