This item is Discontinued.

Dewalt Pry Bar, 40" L, 6" W, 7/8" Dia. DWHT55293

Pry Bar, 40" L, 6" W, 7/8" Dia. (Discontinued)

  • Mfr # DWHT55293
  • Zoro # G6125309
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWHT55293
Zoro #
G6125309
UPC #
076174552935
Country of Origin
Mexico

Dimensions

Overall Length
40"
Overall Width
6"
Thickness
6"
Dia.
7/8"

Details

Color
Black, Yellow
Features
Precision Ground Extra Wide Pry Edge, Integral Pivot Point Gives The User Additional Leverage For Those Hard To Move Pieces, Extra Wide Prying End, Striking Surface
Material
Steel
Pry Bar Sub-Category
Wrecking Bars
Standards
ASME
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Item
Pry Bar
Tether Style
Tether Capable

Description

Pry Bar, Overall Length 40 in, Features Precision Ground Extra Wide Pry Edge, Integral Pivot Point Gives The User Additional Leverage for Those Hard to Move Pieces, Extra Wide Prying End, Striking Surface, Standards ASME

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.