This item is Discontinued.

Dewalt Quick Change Disc, AlO, 3In, Coarse, QDC DALD7ECR25

Quick Change Disc, AlO, 3In, Coarse, QDC (Discontinued)

  • Mfr # DALD7ECR25
  • Zoro # G3726387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DALD7ECR25
Zoro #
G3726387
UPC #
885911173162
Country of Origin
Germany

Dimensions

Disc Dia.
3"
Disc Diameter
3 in

Details

Item
Quick Change Disc
Attaching System
T-Lock
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Abrasive Grade
Coarse
Color
Brown
Disc Attachment System
T-Lock Top
Max. RPM
20,000
Attachment Type
Quick Change

Description

Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Coarse, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.