This item is Discontinued.

Dewalt Quick Change Disc, AlO, 3In, Medium, QDC DALD7EMD25

Quick Change Disc, AlO, 3In, Medium, QDC (Discontinued)

  • Mfr # DALD7EMD25
  • Zoro # G3635177
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DALD7EMD25
Zoro #
G3635177
UPC #
885911173186
Country of Origin
United States

Dimensions

Disc Dia.
3"
Disc Diameter
3 in

Details

Item
Quick Change Disc
Attaching System
T-Lock
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Color
Green
Disc Attachment System
T-Lock Top
Abrasive Grade
Medium
Max. RPM
20,000
Attachment Type
Quick Change

Description

Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Grade Medium, Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.