Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DAH9121PBM
Zoro #
G4637872
UPC #
885911653008
Country of Origin
United States
Dimensions
Fits Hole Saw Dia. - Imperial
1 1/4 in to 6 in
Fits Hole Saw Dia. - Metric
32 to 152 mm
Arbor Shank Size
1/2 in
Thread Size
5/8"-18
Details
Arbor Shank Style
Hex
Includes Pilot Bit
Yes
Item
Hole Saw Arbor
Arbor Type
Quick Change
Product Type
Hole Saw Arbor
Description
Hole Saw Arbor, Arbor Type Quick Change, Thread Size 5/8 In.-18, Arbor Shank Style Hex, Arbor Shank Size 1/2 in, Fits Hole Saw Dia. - Imperial 1 1/4 in to 6 in, Fits Hole Saw Dia. - Metric 32 to 152 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.