Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Connect Tape Measure Kit

  • Mfr # DXDP910300

  • Zoro # G909232110


product price: $31.19
/ea

Key Features

Tether Style
Elastic
Number of Attachment Points Included
1
Tethering Component
Tether
Number of Tethers Included
1
Attachment Point Style
Carabiner, Corded Strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXDP910300
Zoro #
G909232110
UPC #
00810091650394
Country of Origin
India

Details

Item
Quick Connect Tape Measure Kit
Tether Style
Elastic
Number of Attachment Points Included
1
Tethering Component
Tether
Number of Tethers Included
1
Attachment Point Style
Carabiner, Corded Strap
Additional Kit Contents
Tool Lanyard, Tool Pouch
Weight Capacity
5 lb

Description

The DEWALT DXDP910300 Quick Connect Tape Measure Kit is intended for use in securing tape measures during work at heights. This kit allows users to tether most standard tape measures up to 35 feet in length and weighing up to 5 lbs, providing a connection point for attaching the tool during use.


Key Features of the DEWALT DXDP910300 Quick Connect Tape Measure Kit:

  • Quick Connection: Modular connecting buckle allows for exchange of tools between tasks.

  • Tether Style: Elastic, bungee-style webbing features flexibility and a wide working range.

  • Attachment Point Style: Includes both carabiner and corded strap options for versatile securing methods.

  • Weight Capacity: Rated for tape measures and compatible tools up to 5 lbs (2.27 kg).

  • Additional Kit Contents: Comes with a tool lanyard and tool pouch for added convenience in organizing equipment.

  • Tethering Component: Includes one tether with one attachment point, suitable for single-tool applications.

  • Versatility: Velcro closures on the holder accommodate most tape measure sizes up to 35 feet in length.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.