Shop DEWALT

RAPID LOAD(R) Accessory Sets with ToughCase(R)+

  • Mfr # DWAMF1232RL

  • Zoro # G7598772


product price:  $37.79
/ea

Key Features

Shank Size
1/4 in
Overall Length
1/16 in, 1/8 in, 3/16 in, 1 in, 2 in, 3 1/2 in
Impact Rated
Impact Rated
Material
S2 Steel
Number of Pieces
32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAMF1232RL
Zoro #
G7598772
UPC #
885911641654
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Overall Length
1/16 in, 1/8 in, 3/16 in, 1 in, 2 in, 3 1/2 in
Bit Length
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1 in, 2 in, 3 1/2 in
Hex Shank Size
1/4 in
Tool Storage Height
11 3/8 in
Tool Storage Width
1 7/8 in
Bit Industry Size
PH1, PH2, SL10, SL8, S1, S2
Tool Storage Depth
7 7/8 in

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
S2 Steel
Number of Pieces
32
Includes
(2) 2 in PH1, (2) 2 in PH2, (5) 1 in PH2, 1 in PH1, 1 in Q1, 1 in Q2, 1 in SL8, 1/16 in, 1/2 in Spade, 1/4 in Adapter, 1/4 in Nutsetter, 1/8 in, 2 in Q2, 2 in SL10, 2 in SL8, 3 in Holder, 3.5 in SQ2, 3/16 in, 3/32 in, 3/4 in Spade, 3/8 in Adapter, 5/16 in Nutsetter, 5/32 in, Compact Magnetic Drive, Power Dimpler
Shank Shape
Hex
Fastening Tool Material
S2 Steel
Application - Tools
Hand
Fastening Tool Item
Screwdriver Bit Set
No. of Pieces
32
For Modular Tool Storage System
ToughCase(R)+
Head Style
Phillips, Slotted, Square
Compatible Product Type
Power Tool Impact Driver
Product Type
Driver Bit Set
Number of Drill Bits Included
7
Tip Type
Standard
Tool Storage Material
Plastic
Drill Bits Included
(1) 1/2 in Spade Bit, (1) 3/4 in Spade Bit, (1) 1/6 in Drill Bit, (1) 3/32 in Drill Bit, (1) 1/8 in Drill Bit, (1) 5/32 in Drill Bit, (1) 3/16 in Drill Bit
Number of Nutsetters Included
2
Number of Driver Bits Included
19
Driver Bits Included
(1) 1 in PH1 Bit, (1) 1 in SL8 Bit, (1) 1 in SQ1 Bit, (1) 2 in SL10 Bit, (1) 2 in SL8 Bit, (1) 2 in SQ2 Bit, (1) 3-1/2 in SQ2 Bit, (2) 2 in PH1 Bit, (2) 2 in PH2 Bit, (5) 1 in PH2 bits, Power Dimpler
Nutsetters Included
(1) Impact Ready Nutsetters 1/4 in, (1) Impact Ready Nutsetters 5/16 in
Number of Bit Holders Included
2
Number of Sockets Included
2
For Tool Type
Hand

Description

If you are looking for a screwdriver bit set that can handle your most demanding tasks, then the Dewalt DWAMF1232RL Screwdriver Bit Set is perfect for you. This Dewalt screwdriver bit set has 32 pieces of 1/4" shank S2 steel bits. The bits have hex shanks and come in sizes of 1/16", 3/32", 1/8", 5/32", 3/16", 1", 2" and 3 ¬Ω". Each piece has an impact rated tip, so they can be used with high torque applications. The bits are ideal for working on various types of fasteners such as screws, nuts and bolts. If you want to work with professional quality tools, then this Dewalt DWAMF1232RL Screwdriver Bit Set is what you need.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.