Ratchet, 0.5 in, 250 RPM

  • Mfr # DCF512B/DW22812
  • Zoro # G415854721
product price: 
$
402.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Includes
(10) Socket Sets
Number of Batteries Included
0
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DCF512B/DW22812
Zoro #
G415854721
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
14 3/16 in
Head Width
1 3/16 in
Wire Rope Length
14 3/16 in
Length
14 3/16 in

Details

Voltage
20 V DC
Includes
(10) Socket Sets
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
70 ft-lb
Tool Weight
2.4 lb
Features
Brighten Workspaces: with an Onboard LED Worklight that Helps Illuminate Applications
Number of Chargers Included
0
Battery Chemistry
Li-Ion
Battery Platform
20V MAX*
7 Combo Product Type
Socket Set
Safety Features
Trigger Lock
Tool Series
20V MAX* ATOMIC(TM)
No Load Speed
250 RPM
Torque - Maximum
70 ft-lb
Battery Series
20V MAX*
Motor Type
Brushless
7 Combo Manufacturing Model Number
DW22812
Retainer Type
Ball Detent
Wireless Tool Tracking
No
Includes Case
Case Not Included
Drive Shape
Square
Handle Type
In-Line
Includes Battery
Tool Only
Item
Ratchet Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Ratchet Kit, Cordless, Voltage 20 V DC, Fastening Torque 70 ft-lb, Drive Size 1/2 in, Head Width 1 3/16 in, Retainer Type Ball Detent, Handle Type In-Line, Number of Batteries Included 0, Battery Capacity Not Applicable, Battery Series 20V MAX*, Overall Length 14 3/16 in, Wireless Tool Tracking No, Tool Weight 2.4 lb

Ratings & reviews