Shop DEWALT
See all product information
Create Account
Ratchet, 16 in L, Cordless, 250 RPM
- Mfr # DCF514EB
- Zoro # G622784415
product price:Â
$
247.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Fastening Torque
45 ft-lb
Battery Chemistry
Li-Ion
Safety Features
Trigger Lock
Drive Size
1/4 in
Battery Series
20V MAX*
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCF514EB
- Zoro #
- G622784415
- UPC #
- 0198706011601
- Country of Origin
- Mexico
Dimensions
- Drive Size
- 1/4 in
- Overall Length
- 16 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Details
- Fastening Torque
- 45 ft-lb
- Battery Chemistry
- Li-Ion
- Safety Features
- Trigger Lock
- Item
- Ratchet
- Battery Series
- 20V MAX*
- Number of Chargers Included
- 0
- Tool Series
- 20V MAX* ATOMIC(TM)
- Battery Platform
- 20V MAX*
- Torque - Maximum
- 45 ft-lb
- Voltage
- 20 V
- No Load Speed
- 250 RPM
- Number of Batteries Included
- 0
- Power Source - TS Only
- Cordless
- Motor Type
- Brushless
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Ratchet, Cordless, Voltage 20 V, Fastening Torque 45 ft-lb, Drive Size 1/4 in, Number of Batteries Included 0, Battery Series 20V MAX*, Overall Length 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.