Shop DEWALT
See all product information
Create Account
Ratchet, 16 in L, Cordless, 450 RPM
- Mfr # DCF520B
- Zoro # G022784107
product price:Â
$
289.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Chargers Included
0
Drive Size
1/4 in, 3/8 in
Torque - Maximum
50 ft-lb
No Load Speed
450 RPM
Voltage
20 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCF520B
- Zoro #
- G022784107
- UPC #
- 0198706011595
- Country of Origin
- Mexico
Dimensions
- Drive Size
- 1/4 in, 3/8 in
- Overall Length
- 16 in
- Wire Rope Length
- 16 in
- Length
- 16 in
Details
- Number of Chargers Included
- 0
- Torque - Maximum
- 50 ft-lb
- No Load Speed
- 450 RPM
- Voltage
- 20 V
- Battery Chemistry
- Li-Ion
- Item
- Ratchet
- Safety Features
- Trigger Lock
- Battery Series
- 20V MAX*
- Motor Type
- Brushless
- Number of Batteries Included
- 0
- Tool Series
- 20V MAX*
- Fastening Torque
- 50 ft-lb
- Power Source - TS Only
- Cordless
- Battery Platform
- 20V MAX*
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Ratchet, Cordless, Voltage 20 V, Fastening Torque 50 ft-lb, Drive Size 1/4 in, 3/8 in, Number of Batteries Included 0, Battery Series 20V MAX*, Overall Length 16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.