Zoro Homepage

Recip Saw 12V, w/ 2 Bonus Batteries

  • Mfr # DCS312B/DCB126/DCB126

  • Zoro # G211494848


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 V DC
Stroke Length
5/8 in
Max. Strokes per Minute
2,800
Features
Brushless Motor, LED, Tool-Free Blade Release, Variable-Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS312B/DCB126/DCB126
Zoro #
G211494848
UPC #
-
Country of Origin
Multiple

Dimensions

Stroke Length
5/8 in
Tool Length
12 1/8 in
Overall Length
12 1/8 in

Description

Reciprocating Saw, Cordless, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Steel, Blade Clamp Type Twist Lock, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 2,800, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 12 1/8 in, Tool Weight 3 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Tool, (2) Batteries, Voltage 12 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.