Reciprocating Saw Blade, L:9", TPI:6, PK3, Straight

  • Mfr # DWAR956CT-3

  • Zoro # G206888171


product price:  $37.45
/pk 3, $12.48/ea

Key Features

Material
Carbide
Tip Material
Carbide
Back Style
Straight
Materials Cut
Cast Iron, Stainless Steel
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAR956CT-3
Zoro #
G206888171
UPC #
885911644532
Country of Origin
United States

Dimensions

Length
9 in
Height
1 in
Cut Width
2 in
Blade Width
1 in
Blade Length
9 in
Overall Length
9 in
Overall Width
1 in
Cut Width - Maximum
2 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
6
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Materials Cut
Cast Iron, Stainless Steel
Primary Material Application
Cast Iron, Stainless Steel, Thick Metal
Application
General Purpose
For Use With Saw Type
Reciprocating Saws
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Carbide
For Workpiece Material
Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Nail Embedded Wood, Materials Cut Nail Embedded Wood, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 6, Cut Width 2 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.