Reciprocating Saw Blade, L:9, TPI:8, Straight
Mfr # DWAR9108CT-1
Zoro # G006888203
product price: $16.25
/eaKey Features
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Primary Material Application
Nail-Embedded Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAR9108CT-1
Zoro #
G006888203
UPC #
885911644662
Country of Origin
United States
Dimensions
Length
9 in
Height
1 in
Blade Width
1 in
Cut Width
0.109 in
Blade Length
9 in
Overall Width
1 in
Overall Length
9 in
Cut Width - Maximum
0.11 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
Carbide
Tip Material
Carbide
Back Style
Straight
Primary Material Application
Nail-Embedded Wood
Application
General Purpose, Nail-Embedded Wood
Materials Cut
Nail-Embedded Wood
For Use With Saw Type
Reciprocating Saws
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Carbide
For Workpiece Material
Nail-Embedded Wood
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Nail-Embedded Wood, Materials Cut Nail-Embedded Wood, Blade Length 9 in, Blade Width 1 in, Teeth per Inch 8, Cut Width 0.109 in, Blade Material Carbide, Tip Material Carbide, Back Style Straight, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.