Shop XTOOL

Enclosed Desktop Laser Cutter and Engraver. S1 40w Rotary Kit.

  • Mfr # MXD-K101-001
  • Zoro # G312647549

product price: 
$
2,271.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MXD-K101-001
Zoro #
G312647549
UPC #
193122016063
Country of Origin
China

Details

Input Voltage
110V

Description

xTool S1 40W Rotary Kit comes with the xTool S1 40W laser machine, a honeycomb panel, an air assist feature, an rotary attachment tool, and a riser base. Air Assist: For cleaner and smoother laser cutting finish.Rotary Attachment Tool: 4-in-1 rotary supports 90% cylindrical engraving.Riser Base: Raise the machine to work on thicker and larger objects.Honeycomb Panel: Never compromise to oil-stained projects.It's a Class 1 diode laser known for its high cutting efficiency and capabilities of reaching speeds up to 600mm/s. The device offers precise positioning, camera-assisted engraving, and is equipped to handle curved surface engraving. Additionally, available upgrade accessories further enhance its creative potential.Unparalleled safety, Unbeatable capacity.Cylindrical objects engraving.Twin-point Positioning, camera-like precision, simpler and more accurate.Working Speed: 600mm/s. Curved surface engraving. Automatic batch processing. Spot Size: 0.080.06mm. Auto passthrough: Engraving material length up to 3 meters. Working Area:19.6113inch 498330mm. Ideal for hobbyists, woodworkers, crafters, DIYers, makers, tech enthusiasts, small business owners etc.


  • Unparalleled safety, Unbeatable capacity
  • RA2 Pro: 4-in-1 rotary supports 90% cylindrical engraving
  • Riser Base: Raise the machine to work on thicker and larger objects
  • Honeycomb Panel: Never compromise to oil-stained projects.
  • Air Assist: For cleaner and smoother laser cutting finish.
  • Lid-open safety stop: Opening the cover instantly halts operation to prevent laser leakage
  • Automatic batch processing
  • Curved surface engraving
  • Ideal for woodworkers, educators, hobbyists, crafters, DIYers, makers, technology enthusiasts, small business owners and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.