Shop DEWALT

Reciprocating Saw Blade, Taper Back, 9 in, 6 TPI, Bi-Metal

  • Mfr # DW4803B

  • Zoro # G411512823


product price:  $4.45
/ea
Sold in multiples of 100 for $445.00

Key Features

Length
9 in
Height
0.75 in
Width
0.063 in
Thickness
0.05 in
Blade Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DW4803B
Zoro #
G411512823
UPC #
-
Country of Origin
China

Dimensions

Length
9 in
Height
0.75 in
Width
0.063 in
Thickness
0.05 in
Blade Length
9 in

Description

The DEWALT DW4803B is a reciprocating saw blade measuring 9 in overall length. Its listed dimensions include a 0.75 in height, 0.063 in width, and 0.05 in thickness, providing the basic size information for blade selection and compatibility with reciprocating saw work.

Key Features:

  • Blade length: 9 in.
  • Overall length: 9 in.
  • Height: 0.75 in.
  • Width: 0.063 in.
  • Thickness: 0.05 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.