Zoro Homepage

Reciprocating Saw Kit 20V MAX, 5Ah

  • Mfr # DCS367P1

  • Zoro # G6640089


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
2,900
Features
Bright LED Light, Compact Design
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS367P1
Zoro #
G6640089
UPC #
885911476133
Country of Origin
Mexico

Dimensions

Stroke Length
1 1/8 in
Tool Length
14 1/2 in
Length of Stroke
1-1/8"
Overall Length
14 1/2 in

Details

Item
Reciprocating Saw Kit
Voltage
20 V DC
Max. Strokes per Minute
2,900
Features
Bright LED Light, Compact Design
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Cutting Action
Straight
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw Kit
Blade Type
Recip Blade
Brushless Motor
Yes
Battery Pack Replacement
31AC52
Battery Capacity
5 Ah
Handle Type
Ergonomic
Shoe Design
Adjustable
Battery Included
31AC52
Corded/Cordless
Cordless
Series
20V MAX
Strokes per Minute
0 to 2900
Includes
Brushless Compact Reciprocating Saw, Charger, Kit Bag, XR Li-Ion Battery
Corded/Banded
Cordless
Included Charger
11A157
Battery Included / Bare Tool
Battery Included
No Load Strokes/Minute
0 to 2900
Cordless Tool Battery Type
Li-Ion
Application
General Purpose
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Min. Strokes per Minute
0
Vibration Reduction
No
Number of Batteries Included
1
Battery Series
20V MAX*
Tool Style
Compact
Wireless Tool Tracking
No
Pivoting Head
Yes
Shoe Material
Magnesium
Charger Included
Yes
Variable Speed
Yes
Charger Manufacturing Model Number
DCB115
Tool Series
20V MAX* XR(R)
Includes Adjustable Shoe
Shoe Adjustable
Battery Platform
20V MAX*
Includes Battery
Battery Included
Number of Chargers Included
1
Stroke Rate - Maximum
2,900
Motor Type
Brushless
Battery Type
Tabbed
Includes Pivoting Head
Pivoting Head Included
Includes Vibration Reduction
Vibration Reduction Not Included
Speed Control
Variable
Stroke Rate - Minimum
0
Battery Manufacturing Model Number
DCB205
Battery Chemistry
Li-Ion

Description

Cut between studs and other tight spots with ease using the 20V MAX* XR® Brushless Compact Reciprocating Saw. Featuring a brushless motor that provides up to 2.5X longer runtime** and a variable speed trigger that delivers up to 2,900 spm. This saw delivers fast and efficient performance and offers quick blade changes for versatility in a variety of applications. For user convenience, this product includes a 20V MAX* XR® 5Ah battery, a charger, and a durable storage bag for portability on the jobsite.


  • • Up to 2.5x more runtime*

  • • Compact 14.5" length fits in between studs & in other tight spots

  • • Only 5 lbs. in weight (tool only)

Designed for:


  • • (1) DCB205 XR Li-ion Battery (5.0Ah)

  • • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.

Additional Features:


  • • Keyless 4-Position Blade Clamp for quick & easy blade changes & cutting versatility

  • • 1-1/8" stroke length

  • • Variable speed trigger delivers up to 2,900 SPM

  • • Bright led light to illuminate dark work areas

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.