Shop All Micro-USB, Type-C & Lightning Charging Cables
Dewalt
Reinforced 3-in-1 Combo Cable, 6 ft.
Mfr # 131 1356 DW2
Zoro # G807967473
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cable Length 6 ft
- Color Black/Yellow
- Connector Type Lightning, Micro-USB, USB-C
- USB Specification Micro USB, USB-A, Type C, Lightning
Product Information
- Brand Dewalt
- MFR # 131 1356 DW2
- Zoro # G807967473
- UPC # 826341043076
- Country of Origin Taiwan, Province of China
- Category Micro-USB, Type-C & Lightning Charging Cables
Dimensions
Cable Length | 6 ft |
Details
Description
Reinforced 3-in-1 Combo Cable, 6 ft. , USB Specification Micro USB, USB-A, Type C, Lightning, 6 ft, Color Black/Yellow, Connector Type Lightning, Micro-USB, USB-C, Anti-Scuff and Anti-Tangle, Convenience and Versatility, Wear and Tear Resistance, For Use With Lightning Port, Micro-USB Port, USB-C Port, CE, RoHs, Prop 65, FCC Standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for BatteryGuy BG-12550 (ML55-12INT481)
- ADESSO Antimicrobial Flex Mini USB KB, AKB212UB (AKB-212UB)
- ILC Replacement for HYT Bl1502 Battery (BL1502)
- SOFTALK Phone Handset Cord, Coil, 25', Black (SOF42261)
- DEWALT Reinforced Cable for Lightning, 4ft. (131 1359 DW2)
- DEWALT Reinforced Cable for USB-C, 4 ft. (131 1361 DW2)
- DEWALT Reinforced Cable for USB-C, 6 ft. (131 1348 DW2)
- DEWALT Reinforced Cable for USB-C, 10 ft. (131 1349 DW2)
- DEWALT Reinforced Cable for USB-C to USB-C (131 1354 DW2)
- DEWALT Reinforced Cable for Lightning to USB-C (131 1357 DW2)
- RICHELIEU HARDWARE Recessed Top Mount Wireless QI Charging Station, Black (OEXH702A900)
- Dewalt Micro-USB, Type-C & Lightning Charging Cables