Remote Control, 1 1/2 in H, 6 5/16 in L
- Mfr # DCLEAUSBRC3
- Zoro # G122254616
product price:Â
$
61.65
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
2 11/16 in
Material
ABS Plastic
Number of Pieces
1
Features
Make Adjustments from a Distance with up to 330 ft Range
Includes
Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCLEAUSBRC3
- Zoro #
- G122254616
- UPC #
- 76174391251
- Country of Origin
- Thailand
Dimensions
- Overall Width
- 2 11/16 in
- Overall Height
- 1 1/2 in
- Overall Length
- 6 5/16 in
- Wire Rope Length
- 6 5/16 in
- Length
- 6 5/16 in
- Fits Chest Size
- Make Adjustments from a Distance with up to 330 ft Range
Details
- Material
- ABS Plastic
- Number of Pieces
- 1
- Features
- Make Adjustments from a Distance with up to 330 ft Range
- Includes
- Batteries
- Item
- Remote Control
- Accessory Type
- Remote Control
- Compatible Manufacturer Model Number
- DCLE14301G/GB
- Compatible with Level Type
- Laser Levels
- Color
- Black, Yellow
- Compatible with Grainger Part Number
- 401RN2, 401RP3
- Compatible with Manufacturer Model Number
- DCLE14301G/GB
- For Manufacturer Part Number
- DCLE14301G/GB
- Compatible with Mfr. Model Number
- DCLE14301G/GB
- Compatible Manufacturer Part Number
- DCLE14301G/GB
- Shell Material
- ABS Plastic
- Wire Color
- Black, Yellow
Description
Remote Control, Overall Length 6 5/16 in, Accessory Type Remote Control, Overall Height 1 1/2 in, Overall Width 2 11/16 in, Compatible Grainger Part Number 401RN2, 401RP3, Compatible with Level Type Laser Levels, Material ABS Plastic, Color Black, Yellow, Compatible with Manufacturer Model Number DCLE14301G/GB, Features Make Adjustments from a Distance with up to 330 ft Range, Includes Batteries, Number of Pieces 1, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.