Shop DEWALT
See all product information
Create Account
Replacement Bar, For use withDCPS620
- Mfr # DWZCSB8
- Zoro # G609615695
product price:Â
$
24.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sharpening Stone Included
No Sharpening Stone Included
Gauge
0.05 in
Pitch
3/8 in
Compatible Chainsaw Manufacturer
Dewalt
Bar Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWZCSB8
- Zoro #
- G609615695
- UPC #
- 885911684866
- Country of Origin
- China
Dimensions
- Bar Length
- 8 in
Details
- Item
- Replacement Bar
- Sharpening Stone Included
- No Sharpening Stone Included
- Gauge
- 0.05 in
- Pitch
- 3/8 in
- Compatible Chainsaw Manufacturer
- Dewalt
- Compatible Product Type
- DCPS620
Description
The DEWALT DWZCSB8 Replacement Bar is an 8-inch chainsaw guide bar designed for use with the DEWALT DCPS620 cordless pole saw. Constructed from a single piece of steel, this replacement bar is water-resistant; designed for use in chainsaw applications as specified by the manufacturer.
Key Features of the DEWALT DWZCSB8 Replacement Bar:
- Compatible Bar Length: Designed for use with 8 in. chains on DEWALT pole saws.
- For Use With: Specifically made for the DCPS620 model.
- Construction: Single-piece steel construction features durability during operation.
- Sprocket Teeth Design: Helps carry the chain around the tip quickly, reducing friction and maintaining cutting speed.
- Chain Compatibility: Works with 3/8 in. pitch, 0.05 in. gauge low profile chains; also compatible with DEWALT DWO1DT608 replacement chain.
- No Sharpening Stone Included: This item does not come with a sharpening stone.
All other phrases are either factual or specification-based and do not require modification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.