Shop ICS
See all product information
Create Account
Chain Saw Bar
- Mfr # 635701K
- Zoro # G524790002
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Guide Bar Included
Guide Bar Included
Compatible Manufacturer Model Number
695XL-F4
Bar Length
16 in
Features
Extend Chain Life - Reduce Friction and Wear for Longer-Lasting Chains, Maintain Cutting Efficiency - Keep Your Saw Performing at its Best, Protect Your Saw - Prevent Costly Damage from Neglected Sprockets
For Workpiece Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 635701K
- Zoro #
- G524790002
- UPC #
- 843669177221
- Country of Origin
- China
Dimensions
- Bar Length
- 16 in
- For Bar Length
- 16 in
- Fits Chest Size
- Extend Chain Life - Reduce Friction and Wear for Longer-Lasting Chains, Maintain Cutting Efficiency - Keep Your Saw Performing at its Best, Protect Your Saw - Prevent Costly Damage from Neglected Sprockets
Details
- Item
- Concrete Chain Saw Bar
- Guide Bar Included
- Guide Bar Included
- Compatible Manufacturer Model Number
- 695XL-F4
- Features
- Extend Chain Life - Reduce Friction and Wear for Longer-Lasting Chains, Maintain Cutting Efficiency - Keep Your Saw Performing at its Best, Protect Your Saw - Prevent Costly Damage from Neglected Sprockets
- For Workpiece Material
- Concrete
- Pitch
- 7/16 in
- For Chain Gauge
- 0.06 in
- Product Type
- Guidebar Kit
- Gauge
- 0.06 in
Description
Concrete Chain Saw Bar, Bar Length 16 in, For Bar Length 16 in, Gauge 0.06 in, For Chain Gauge 0.06 in, Pitch 7/16 in, Chain Profile Not Applicable, Features Extend Chain Life - Reduce Friction and Wear for Longer-Lasting Chains, Maintain Cutting Efficiency - Keep Your Saw Performing at its Best, Protect Your Saw - Prevent Costly Damage from Neglected Sprockets, Guide Bar Included Guide Bar Included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.