Replacement Centering Bit
Mfr # DW5945
Zoro # G7634907
product price: $19.89
/eaKey Features
Shank Shape
Spline
Number of Pieces
1
Shank Diameter
6 in
Bit Type
Core Bit
Bit Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DW5945
Zoro #
G7634907
UPC #
028877452142
Country of Origin
Germany
Dimensions
Shank Diameter
6 in
For Minimum Drill Diameter
6 in
For Maximum Drill Diameter
6 in
Details
Item
Replacement Center Pin
Shank Shape
Spline
Number of Pieces
1
Bit Type
Core Bit
Bit Material
Carbide
Wet or Dry Application
Dry
For Tool Type
Rotaray Hammer Drill
Number of pieces
1
Description
Rotaray Hammer Drill, Bit Type Core Bit, For Maximum Drill Diameter 6 in, Shank Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.